APEX TOOL KD3150 Small Convertible Internal and External Snap Ring Pliers
Mfr # KD3150
Zoro # G503939088
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # KD3150
- Zoro # G503939088
- Country of Origin China
- Category Snap Ring Pliers
Description
Easy to convert from internal to external rings - simply move levers to switch. No pins to push! Hex shaped locking guides firmly hold tips. Tough steel construction for durability and strength. Ergonomic anti-slip sealed air pocket grips for comfort.
Spring loaded to speed the work. Black Oxide finish resists rust and corrosion Universal Convertible Retaining Ring Pliers - 3150 For up to 1.0" diameter rings Includes five pairs of color-coded precision-group tips and Allen® wrench in convenient storage pouch. (2) 0.024 in. red tips (2) 0.047 in. green tips (2) 0.038 in. yellow tips (2) 0.047 in. green 90° tips (2) 0.038 in. yellow 90° tips
- Dimension - 8.2 x 3.5 x 0.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Hand-Type Sweeper, 48" (MS-48)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0300", Included Angle: 16 Degrees (853830-C6)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- A & E HAND TOOLS Medium Quick Switch Pliers W/Tip Kit (1434)
- STAHLWILLE TOOLS Circlip plier SizeJ 4 L.320 mm tool tip-d.3, 2 mm head polished handles dip-coated (65436004)
- GRAY TOOLS Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter (83410)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J01)
- PROTO PLIER LOCK RING W/GRIP (POJ250G)
- WILDE 9" ANGLE TIP LOCK RING PLIERS-SATIN-BULK (G409.NP/BB)
- Apex Tool Group Snap Ring Pliers