Apex Tool Group

Apex Tool Group - Tools 8in. Round Bastard File With Handle 21715


product price: $39.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Primarily used to file circular openings or concave surfaces
  • Round shape
  • Single cut file
  • Tapered slightly towards point
  • 8"
  • Carded
  • Length: 3
  • Width: 1
  • Height: 15
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.