Shop All Hand Files and Rasps
Apex Tool Group
Apex Tool Group - Tools 8in. Round Bastard Cut File 21853
Mfr # 21853
Zoro # G604056318
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 8 in
- Cut Type Bastard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 21853
- Zoro # G604056318
- UPC # 37103218537
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Details
Profile Shape | Round |
Cut Type | Bastard |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON IBEAM LEVEL HD 48"" 4VIAL (1233-4800)
- EZRED BATTERY WRENCH 10mm (EZBK708)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 18mm (84468)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 14T 6LG (5pk) (ML48-00-5182)
- APEX TOOL GROUP FILE FLAT BAST 12 IN (03764NN)
- APEX TOOL GROUP Files 08737 12-In B/D Mill Bas (08737NN)
- APEX TOOL GROUP FILE 8 IN FLAT BASTARD 203 MM (03566NN)
- APEX TOOL GROUP Round File, Bastard Cut, 6" (21846NN)
- APEX TOOL GROUP Nicholson 6in. Mill Smooth Cut (08416NN)
- APEX TOOL GROUP Crescent Nicholson/04896 Hand File (04896N)
- DRILL AMERICA 6" Flat Second File (DIC03500)
- Apex Tool Group Hand Files and Rasps