Shop All Blocks, Sheaves & Pulleys
Apex Tool Group
Apex Tool Group T7550302 2 in. Heavy Duty Steel Pulley Single Sheave Swivel Eye
Mfr # T7550302
Zoro # G603686639
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # T7550302
- Zoro # G603686639
- UPC # 20418193378
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Steel Body and Die-Cast Zinc Sheave
- Zinc Plated to Protect Against Rust and Corrosion
- Powder Metal Bushing to Extend Pulley Life and Provide Smooth Operation
- Working Load Limit Stamped on Pulley Body
- Diameter: 2 in.
- Material: Steel
- Eye Type: Swivel Eye
- Type: Pulley
- Finish: Zinc Plated
- Working Load: 480 lb.
- Dimension: 2.25" H x 4.5" W x 5" L
- Weight: 2.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Adjustable Tarp Strap, 24 In L, Black (06261)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.944)
- VESTIL Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity (HDOSC-1624-12)
- APEX TOOL GROUP 1-1/2" Rig Dbl Pulley (T7655222)
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- ZORO SELECT Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, 7,150 lb Max Load, Anodized (RF104100)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX60)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- ZORO SELECT Pulley Block, Fibrous Rope, 9/16 in Max Cable Size, 2,430 lb Max Load, None (RF66100)
- CAMPBELL CHAIN & FITTINGS 3001K, 4” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205435)
- Apex Tool Group Blocks, Sheaves & Pulleys