Shop All Combination Wrench Sets
Apex Tool Group
Apex Tool Group Llc - Tools CCWS3 Metric Combination Wrench Set 10 Count
Mfr # CCWS3
Zoro # G603995748
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome Plated
- Number of Pieces 10
- Includes 1-Each of 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm Full Polish Combination Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # CCWS3
- Zoro # G603995748
- UPC # 37103270474
- Country of Origin China
- Category Combination Wrench Sets
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome Plated |
Number of Pieces | 10 |
Includes | 1-Each of 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm Full Polish Combination Wrenches |
Wrench Product Grouping | Wrench Sets |
Set Included Storage | Plastic Tray |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- MILWAUKEE TOOL Straight Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2830)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (S80)
- TITAN Triple Square Socket Set, 9 pcs. (16144)
- APEX TOOL GROUP WRENCH SET COMBO 6 PT SAE/MET FUL POL 28 (GWR81923)
- APEX TOOL GROUP WRENCH SET COMBO 6 PT SAE FULL POL 14 PC (GWR81924)
- APEX TOOL GROUP FLEX COMB GEARWRENCH 13pc SET (GWR9702D)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET COMB 9PC METRIC CHROME (MTC9KM)
- BETA Double End Wrench Set, 4Pc (000950325)
- CHANNELLOCK Standard 12-Point Combination Wrench Set 10-Piece (309435)
- POWERBUILT 14Pc SAE Combination Wrench Set (949000)
- Apex Tool Group Wrenches