Shop All Ratcheting Wrenches
Apex Tool Group
Apex Tool Group KD81642 18MM Combination Stubby Wrench
Mfr # KD81642
Zoro # G403898690
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # KD81642
- Zoro # G403898690
- Country of Origin China
- Category Ratcheting Wrenches
Description
GearWrench 81642 18 millimeter combination stubby non-ratcheting wrench has stubby or short pattern to fit in places not accessible with a standard or long pattern combination wrench. Open end has Surface Drive Plus, which provides stronger grip on fasteners and reduces fastener rounding while delivering up to 25 percent more torque. Non-ratcheting box end is offset to give hand room to start fastener. Wrench is made from chrome vanadium steel for strength and has a high polish nickel chrome finish for long tool life.
Smaller size for better access.
Surface Drive technology for better grip on fasteners.
Size stamped on both sides and head.
Offset box end.
The stubby version of our popular combination wrenches.
Enhanced open end design with Surface Drive Technology provides stronger grip on fasteners.
Reduces fastener rounding.
Delivers up to 25% more torque.
Offset box end.
Width: 1.46.
Length: 5.14.
Height: 0.75.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- WELLER Crescent 7/16 in. X 3/8 in. drive SAE 12 Point Standard Socket 1 pc (CDS26N)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- APEX TOOL GROUP 17Mm Ratcheting Open End Wrench (85517)
- APEX TOOL GROUP WRENCH OPEN END RATCH 13 MM 12 PT (GWR85513)
- APEX TOOL GROUP 26PC RATCHETING SCREWDRIVER SET (GWR8926D)
- APEX TOOL GROUP 7/16 Ratcheting Open End Wrench (85574)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- APEX TOOL GROUP 10Mm Ratcheting Open End Wrench (85510)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11S)
- Apex Tool Group Ratcheting Wrenches & Sets