Shop All Tape Measures
Apex Tool Group
Apex Tool Group 656LN 6 ft. Folding Rule Brickmason
Mfr # 2105021
Zoro # G304109437
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 2105021
- Zoro # G304109437
- UPC # 37103265593
- Country of Origin China
- Category Tape Measures
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Folding rule brickmason
- Type: Masonry Rule
- Width: 5/8 in.
- Length: 6 ft.
- Material: Wood
- Packaging Type: Carded
- Dimensions: 8" H x 2" W x 0.8" L
- Weight: 0.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- RESCUE 14" X .250 X 1" - 20MM RESCUE/DEMOLITION (RESCUE-14)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-10)
- CURRENT TOOLS 1-1/2" Piece Maker Knock-Out Punch (1532)
- APEX TOOL GROUP L1016C LUFKIN TAPE CONTROL SERIES 1INX16FT (L1016C-02)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- APEX TOOL GROUP Lufkin 1/2in. x 150' Hi-Viz Orange Fiberglass Tape, Feet & Inches (FE150)
- APEX TOOL GROUP 3/4 X12 TAPE RULE QUICK READ HI VIZ O (PQR1312N)
- APEX TOOL GROUP Lufkin 1/4in. x 6' Executive Diameter Pocket Tape, to 100ths (W606PD)
- APEX TOOL GROUP TAPE RULE (Y8212)
- IDEAL 30 ft. Tape Measures, 1" Blade (35-238)
- Apex Tool Group Measuring and Layout Tools