Apex Tool Group

Apex Tool Group 510426 0.25 in. x 65 ft. Chain Transpoart Chrome


product price: $286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • For use in load binding, towing and logging
  • Can be used in accordance with Department of Transportation regulations
  • Heat treated carbon steel
Specifications
  • Construction: Oval Link
  • Product Type: Transport Chain
  • Chain Length: 65 ft.
  • Color Family: Gold
  • Diameter: 1/4 in.
  • Material: Carbon Steel
  • Finish: Chrome
  • Packaging Type: Pail
  • Capacity: 3150 lb
  • Dimension: 13.25" H x 10" W x 10" L
  • Weight: 62.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.