Shop All Pullers
Apex Tool Group
Apex Tool Group 3561 1.5 in. 2 Ton Reversible Puller
Mfr # 88401
Zoro # G403980005
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 88401
- Zoro # G403980005
- UPC # 82171035616
- Country of Origin China
- Category Pullers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Zinc bolts are sae
- Storage Case
- Product Type: Reversible Gear Puller
- Assembled Depth: 3-1/2 in.
- Assembled Width: 5
- Dimensions: 1.5" H x 6.3" W x 10" L
- Weight: 2.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose (5432856)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- APEX TOOL GROUP PULLER SET 5T W/ SHORT & LONG LEGS (GWR3628D)
- SG TOOL AID Tack Puller (87820)
- WESTWARD Puller, 2/3 Ton, 2/3 Jaw (4YT14)
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- WESTWARD Mechanical Jaw Puller, 2 ton, 2 or 3 Jaws (23MD20)
- URREA 10 ton straight jaw puller set 14pc without metal box (4030)
- STECK MANUFACTURING Puller Quick 2Pk (20008)
- Apex Tool Group Pullers and Separators