Shop All File Handles
Apex Tool Group
Apex Tool Group 21520N Nicholson; 4 Wood File Handle
Mfr # 855364
Zoro # G003955816
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 855364
- Zoro # G003955816
- Country of Origin China
- Category File Handles
Description
Features
- Nicholson, 4 wood file handle
- For easy file use, type a, carded.
- Dimension - 1.74 x 0.78 x 0.64 in.
- Item weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Gempler's Extra-Long, Long-Handled Tool Rack (TR-HR-13)
- KIPP Adjustable Handle Size: 3, 5/16-18X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31X45)
- WIHA 1/4 in Drive Insulated Socket 11/32 in, Hex, SAE (31341)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-3/4" (83420)
- SIMONDS File HDL, #T6, Wood, Threaded Insert (73992800)
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH2 (21493)
- SUNBELT Plastic File Handle 3.35" x0.85" x0.9" (A-B1FH3)
- CRESCENT NICHOLSON 14" Flat Double Cut Bastard File - Boxed (03863NN)
- CRESCENT NICHOLSON 4-1/8" Metal Ferruled Wooden Handle Number 3 (21503N)
- CRESCENT NICHOLSON Plastic File Handle with Inserts (21474NN)
- BIG HORN Brass Ferruled 5 Inch Long x 1/4 Inch Dia Wooden File Handle (19865)
- Apex Tool Group File Handles