Shop All Chains
Apex Tool Group
Apex Tool Group 184616 40 ft. Chain High test 3 by 8 Bright
Mfr # 5366059
Zoro # G203686176
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5366059
- Zoro # G203686176
- UPC # 20418183157
- Country of Origin China
- Category Chains
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Designed for use in load binding, towing, logging
- And other applications requiring high strength
- Construction: Oval Link
- Product Type: Grade 43 High Test Chain
- Chain Length: 40 ft.
- Color Family: Silver
- Diameter: 3/8 in.
- Material: Carbon Steel
- Finish: Bright
- Capacity: 5400 lbs
- Packaging Type: Pail
- Dimension: 13.25" H x 10" W x 10" L
- Weight: 54.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE CABLE ASM FORKLIFT PARTS AND ACCESSORY (9003783-05)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8D3C1P6)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- HAMILTON Plastex Wheel, 5X2 5/8Rb (W-520-P-5/8)
- APEX TOOL GROUP No. 12 x 15 ft. Zinc Plated Single Steel Jack Chain (AP571277)
- APEX TOOL GROUP Apex Tool 231474 Porch Swing Chain Assembly with Hooks (231474)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- APEX TOOL GROUP MACHINE CHAIN STRAT LINK 100 FT ZINC P (0310424)
- PEERLESS CHAIN 3/16 ANCHOR WHITE/HDG 154'/PL, 402080302 (402080302)
- PEWAG Chain, Trade Size 3/16 in., 304L SS (4511/10)
- ZORO SELECT Chain, Dbl, Zinc, Sz #1,155 Lb Load, 100 Ft (2ZDH6)
- Apex Tool Group Chains, Ropes & Cables