Shop All Chains
Apex Tool Group
Apex Tool Group 184536 0.31 in. x 60 ft. Chain Hitest Galvanized
Mfr # 5371182
Zoro # G703686348
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 5371182
- Zoro # G703686348
- UPC # 20418185878
- Country of Origin China
- Category Chains
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Designed for Use in Load Binding, Towing, Logging and Other Applications Requiring High Strength
- Construction: Welded
- Product Type: Grade 43 High Test Chain
- Chain Length: 60 ft.
- Color Family: Silver
- Diameter: 5/16 in.
- Material: Carbon Steel
- Packaging Type: Pail
- Finish: Galvanized
- Capacity: 3900 lb
- Dimension: 13.25" H x 10" W x 10" L
- Weight: 58.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- KEEPER KEEPER 06344 Bungee Cord, Toggle Ball End, 12 in L, Rubber (6344)
- CRAMER Step Stool, Steel, 350 lb., Silver (100101)
- SUPERWINCH Pulley Block (2229A)
- APEX TOOL GROUP No. 12 x 15 ft. Zinc Plated Single Steel Jack Chain (AP571277)
- APEX TOOL GROUP Apex Tool 231474 Porch Swing Chain Assembly with Hooks (231474)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- APEX TOOL GROUP MACHINE CHAIN STRAT LINK 100 FT ZINC P (0310424)
- CAMPBELL CHAIN & FITTINGS 2/0 Twist Link Machine Chain, Zinc Plated, 175' per Square Pail (T0322026)
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70375B10 - 3/8" Dia. - 6600 Lb. Cap. - 10' Box (G70375B10)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Yellow Polycoat, 60' per Reel (PD0722127)
- Apex Tool Group Chains, Ropes & Cables