Shop All Chains
Apex Tool Group
Apex Tool Group 143536 0.31 in. x 75 ft. Chain Proof Galvanized
Mfr # 143536
Zoro # G003686390
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 143536
- Zoro # G003686390
- UPC # 20418183102
- Country of Origin United States
- Category Chains
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Frequently used for fabricating tow chains, binding or tie down chains
- Do not use for overhead lifting
- Construction: Oval Link
- Product Type: Proof Coil Chain
- Chain Length: 75 ft.
- Color Family: Silver
- Diameter: 5/16 in.
- Material: Carbon Steel
- Capacity: 1900 lb
- Finish: Galvanized
- Packaging Type: Reel
- Dimension: 13.25" H x 10" W x 10" L
- Weight: 64
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (26077 ORANGE)
- TYTAN INTERNATIONAL 20K GRN Sol Baler Twine (PBT20110TSDNBP)
- APEX TOOL GROUP No. 12 x 15 ft. Zinc Plated Single Steel Jack Chain (AP571277)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- APEX TOOL GROUP MACHINE CHAIN STRAT LINK 100 FT ZINC P (0310424)
- APEX TOOL GROUP Apex Tool 231474 Porch Swing Chain Assembly with Hooks (231474)
- PEERLESS Chain, Straight, 30 ft., 7100 lb., Welded (5050430)
- KINGCHAIN 1/4 in. x 10 ft. Zinc Plated Grade 30 Proof Coil Chain w/ Quick Link (699471)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Yellow Polycoat, 120' per Reel (PD0722627)
- Apex Tool Group Chains