Shop All Claw, Rip & Framing Hammers
Apex Tool Group
Apex Tool Group 11405 20 oz. Regular Fiberglass Curve Claw Hammer
Mfr # 703563
Zoro # G203693440
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 703563
- Zoro # G203693440
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Description
Features
- 20 oz. Regular Fiberglass Curve Claw Hammer
- Smooth Face
- Bell
- Striking Face
- Back & Sides
- Solid Fiberglass Core Covered With A Molded Nylon Jacket
- Resists Breakage Due To Overstrike
- Contoured Handle For Increased Comfort & Reduced Fatigue
- New Grip Material Reduces Handle Slickness
- Permabond Construction Between Head & Handle.
- Dimension - 13.4 L x 5.4 W x 1.3 H in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coupling, Rem Trans 5/8 & 3/8 (19273)
- DRILLCO 5/8 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1408A)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M16x2.00 (415889)
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- APEX TOOL GROUP 11400N HAMMER 20OZ PREMIUM CURVED CLAW (11418C-06)
- MIGHTY MAXX Claw Hammer Fiberglass Handle 16oz (083-10313)
- FISKARS IsoCore 28oz Milled Framing Hammer 16" (750251-1002)
- WESTWARD Curved Claw Hammer, 20 Oz, 13 1/2 In (2DBP7)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- ESTWING 16OZ Leather STL Hammer (E16S)
- TEKTON 22 oz. Jacketed Fiberglass Magnetic Head Framing Hammer (30325)
- Apex Tool Group Claw, Rip & Framing Hammers