Shop All Impact Sockets
Apex Tool Group
Apex Tool 243854 0.5 in. Drive 32 mm 6 Point Deep Impact Socket
Mfr # 243854
Zoro # G603773360
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 243854
- Zoro # G603773360
- UPC # 52088094204
- Country of Origin China
- Category Impact Sockets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Deep impact socket
- Chrome vanadium steel construction with corrosion resistant black phosphate finish
- Drive Size: 0.5"
- Size: 32 mm
- Weight: 12.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Mini Magnetic Stand, 85 lb. Magnetic Pull (6224-40E)
- WERA Wera 05003883001 0.25 in. 9 Piece Metric Sockets on Storage Belt (5003883001)
- CDI CDI Interchangeable Head Torque Wrench, J (10ST-I)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3122PT-1PK)
- APEX TOOL GROUP 1/2 in Drive Impact Socket Deep Socket, Oiled (3512-1PK)
- APEX TOOL GROUP 1/2 Drive Impact Hex Socket 14Mm (84631)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- APEX TOOL GROUP SKT 1/4" DR UNIVERSAL JOINT IMP (GWR80101)
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 8 pt Standard Depth, Black Oxide (J7434S)
- Apex Tool Group Sockets & Ratchets