Shop All Chains
Apex Tool Group
Apex Tool 231468 No. 12 x 15 ft. Zinc Plated Single Steel Jack Chain
Mfr # 231468
Zoro # G003694548
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 231468
- Zoro # G003694548
- UPC # 52088086872
- Country of Origin United States
- Category Chains
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Plastic clamshell
- 29 lbs working load limit
- Finish: Zinc
- Size: 15 ft.
- Country of Origin: USA
- Weight: 12.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL Above All L74995PMS-R Painters Moving Straps (L74995PMS-R)
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100QOG-6)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- APEX TOOL GROUP No. 12 x 15 ft. Zinc Plated Single Steel Jack Chain (AP571277)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- APEX TOOL GROUP MACHINE CHAIN STRAT LINK 100 FT ZINC P (0310424)
- APEX TOOL GROUP Apex Tool 231474 Porch Swing Chain Assembly with Hooks (231474)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 550' per Drum (T0120522)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- PEERLESS Chain, Straight, 5 ft., 15,000 lb., Welded (5510605)
- Apex Tool Group Chains, Ropes & Cables