Shop All Master Sets
Apex Tool Group
Apex Tool 228728 Master Mechanic Mechanic Tool Set; 151 Piece
Mfr # 228728
Zoro # G004164248
product price: $236.99
/ea
Free Shipping & Returns
$236.99
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
- Brand Apex Tool Group
- MFR # 228728
- Zoro # G004164248
- UPC # 52088085868
- Country of Origin China
- Category Master Sets
Description
Features
- Spinner handle
- 151 Piece
- 1/4" 6 PT Sockets 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16"1/2", 9/16", 1/4", Deep Sockets 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 3/16", 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 3/8" 12 PT Sockets 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 20mm, 3/8" Deep Sockets 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 1/2" 12 Point Sockets 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 4mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm, Phillip Bits No. 1, 2, 3, Slotted Bits 4, 5.5, 6.5, Hex Bits 3 4 5 6, 7, 8, Torx Bits 10, 15, 20, 25, 30, 40, Combo Wrenches 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 12 L Keys, Spinner Handle, Bit Adapter, 1/4" Ratchet, Extension Bars 3, 4, 5, 3/8" Ratchet, Spark Plugs 5/8, 3/4, 0.5 Ratchet
- Weight: 42.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ESCHENBACH OPTIK GMBH Magnifying Head, 10x (1550-73)
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (205619)
- BLAIR Holecutter, 1" Diameter (14632)
- APEX TOOL GROUP MECH TOOL SET 1/4442631/2 219PC (GWR80940)
- DYNAMIC Tools 367 Piece Advanced Master Set (D096001)
- GEARWRENCH 90 Piece Aviation TEP Introductory Set (83080)
- GEARWRENCH 17 Piece 1/4", 3/8", 1/2" Impact Drive Tool Accessories Set with Foam Storage Tray (86524)
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- GEARWRENCH 118 Piece 1/4", 3/8" & 1/2" Drive 6 & 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (83001D)
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- Apex Tool Group Master Sets