Shop All Screwdriver Bits
Apex Tool Group
Apex Screwdriver Bits Min 8Ea
Mfr # 273-4
Zoro # G0664730
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex Power Drive
- Overall Length 1-15/16"
- Shank Size 1/4"
- Finish Proprietary Steel and Heat Treat Process
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 273-4
- Zoro # G0664730
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-15/16" |
Shank Size | 1/4" |
Point Size | #4 |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Finish | Proprietary Steel and Heat Treat Process |
SAE or Metric | SAE |
Item | Apex Screwdriver Bits Min 8Ea |
For Use With | Quick-Release (QR Series) Chucks |
Description
Apex Screwdriver Bits Min 8Ea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Blacksmith Tongs, 300mm (233-300)
- ECLIPSE All-Hard Hacksaw Blade 32TPI 12X1/2X.025 (AE47K)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-B-ACR2X)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-9/32" (M-825-1PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2" (QR-M-490-2-1PK)
- VEGA INDUSTRIES Phillips 1 Power Bit x 2" Ss (150P1SS)
- Apex Tool Group Screwdriver Bits