Shop All Screwdriver Bits
Apex Tool Group
Apex Bit Pn 591
Mfr # 591X
Zoro # G3621600
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Screw
- Overall Length 1-3/16"
- Shank Size 8-32
- Finish Proprietary Steel and Heat Treat Process
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 591X
- Zoro # G3621600
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-3/16" |
Shank Size | 8-32 |
Point Size | #1 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Screw |
Item | Apex Bit Pn 591 |
Finish | Proprietary Steel and Heat Treat Process |
SAE or Metric | SAE |
Description
Apex Bit Pn 591
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- WALTER Pipe Tap, 3/4"-14, Plug, 4 Flutes, G (24460-G3/4)
- MILWAUKEE TOOL M18 Drum Machine Kit with 3/8 in. Cable (2817A-21)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (265-0-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15I-5PK)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 10Mm Fm (M-10MM11)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- APEX TOOL GROUP 3 1/4 In Sq Dr Bit (HTS-3)
- VEGA Torq-Set 10 Insert Bit x 1 (125TS10)
- Apex Tool Group Screwdrivers and Nutdrivers