Shop All Adjustable Wrenches
Apex Tool Group
Adj. Wrench, 7/16in.Sz, 1/2 in. Socket D
Mfr # SA-123-1PK
Zoro # G4015448
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Overall Length 2 1/64 in
- Finish Oiled
- Material Steel
- Features Standard Length
- Standards Exceeds ANSI and DIN Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SA-123-1PK
- Zoro # G4015448
- UPC # 00697099639640
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 2 1/64 in |
Drive Size | 3/8 in |
Size | 7/16 in |
Socket Depth | Standard |
Details
Finish | Oiled |
Material | Steel |
Features | Standard Length |
Standards | Exceeds ANSI and DIN Requirements |
SAE or Metric | SAE |
Item | Impact Flex Socket |
Impact Rated | Yes |
Number of Points | 6 |
Socket Type | Impact |
Drive Type | Square |
Output Type | 6 pt |
Description
When you are working with heavy-duty equipment, this Apex SA-123-1PK Adjustable Wrench is the tool to have on hand. The adjustable head lets you fit it to any nut or bolt size. The standard length wrench has an overall length of 2 1/64 in. and a 7/16" size. It has a 6 pt output type, allowing for better torque transfer than most impact sockets can provide. With a 3/8" drive size, the oiled steel socket provides excellent grip and control when working with fasteners. You will want to keep this Apex SA-123 Adjustable Wrench in your tool box because it will make quick work of all kinds of jobs around the house or at work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (15620)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- MILWAUKEE TOOL 16 pc. HOLE DOZER Plumber's Bi-Metal Hole Saw Set (49-22-4156)
- APEX TOOL GROUP ADJUSTABLE WNCH CG 12 in.CD (AC212CVS)
- APEX TOOL GROUP 5Pc Sae Gearwrench (93005)
- APEX TOOL GROUP Adj. Wrench, 1/2in.Drive Sz, Steel, Oiled (SA-322-1PK)
- APEX TOOL GROUP Adj. Wrench, 3/4in.Sz, 11/16in. Socket D (SA-306-1PK)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- APEX TOOL GROUP WRENCH 24IN ADJ CHROME (AC224VS)
- STANLEY Adjustable Wrench – 8" (87-369)
- Apex Tool Group Wrenches