Shop All Adjustable Wrenches
Apex Tool Group
Adj. Wrench, 41/64 in. Socket D, Steel
Mfr # SA-409-1PK
Zoro # G4015378
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Overall Length 2 57/64 in
- Finish Oiled
- Material Steel
- Features Standard Length
- Standards Exceeds ANSI and DIN Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SA-409-1PK
- Zoro # G4015378
- UPC # 00697099639787
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 2 57/64 in |
Size | 15/16 in |
Socket Depth | Standard |
Drive Size | 1/2 in |
Details
Finish | Oiled |
Material | Steel |
Features | Standard Length |
Standards | Exceeds ANSI and DIN Requirements |
Impact Rated | Yes |
Drive Type | Square |
Item | Impact Flex Socket |
Output Type | 6 pt |
Number of Points | 6 |
Socket Type | Impact |
SAE or Metric | SAE |
Description
Impact Flex Socket, Drive Type Square, Drive Size 1/2 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Indexable Tool Set With 2" Boring Head R8 Shank & 4 Boring Bars (1001-0201)
- WEATHERHEAD Braided Collet, 1555840 (ET313DC-6Z)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- S&G TOOL AID LINE BLOW GUN W/OSHA NOZZLE (SG99180)
- APEX TOOL GROUP 5Pc Sae Gearwrench (93005)
- APEX TOOL GROUP FLEX ADJUSTABLE WRNCH 8 in. (ACFR8VS)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- APEX TOOL GROUP ADJUSTABLE WNCH CG 12 in.CD (AC212CVS)
- APEX TOOL GROUP Adj. Wrench, 3/4in.Sz, 11/16in. Socket D (SA-306-1PK)
- APEX TOOL GROUP Adj. Wrench, 1/2in.Drive Sz, Steel, Oiled (SA-322-1PK)
- ITL 1000v Insulated Adjustable Wrench 6 (02997)
- Apex Tool Group Wrenches