Shop All Adjustable Wrenches
Apex Tool Group
Adj. Wrench, 41/64 in. Socket D, Oiled
Mfr # SA-406-1PK
Zoro # G4104110
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Overall Length 2 57/64 in
- Finish Oiled
- Material Steel
- Features Standard Length
- Standards Exceeds ANSI and DIN Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SA-406-1PK
- Zoro # G4104110
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 2 57/64 in |
Socket Depth | Standard |
Size | 13/16 in |
Drive Size | 1/2 in |
Details
Finish | Oiled |
Material | Steel |
Features | Standard Length |
Standards | Exceeds ANSI and DIN Requirements |
Impact Rated | Yes |
Number of Points | 6 |
Socket Type | Impact |
Drive Type | Square |
SAE or Metric | SAE |
Item | Impact Flex Socket |
Output Type | 6 pt |
Description
Impact Flex Socket, Drive Type Square, Drive Size 1/2 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5275A)
- WIDIA Hand Tap Set, 3 PC, HSS, M8-1.25, D5 Limit (14800)
- DRILL AMERICA 27/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X27/64)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (420616)
- APEX TOOL GROUP Adj. Wrench, 3/4in.Sz, 11/16in. Socket D (SA-306-1PK)
- APEX TOOL GROUP 5Pc Sae Gearwrench (93005)
- APEX TOOL GROUP ADJUSTABLE WNCH CG 12 in.CD (AC212CVS)
- APEX TOOL GROUP FLEX ADJUSTABLE WRNCH 8 in. (ACFR8VS)
- APEX TOOL GROUP Adj. Wrench, 1/2in.Drive Sz, Steel, Oiled (SA-322-1PK)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 18-Inch (500-18)
- Apex Tool Group Wrenches