Shop All Adjustable Wrenches
Apex Tool Group
Adj. Wrench, 3/8 in. Sz., Oiled
Mfr # SA-122-1PK
Zoro # G4015457
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Overall Length 1 57/64 in
- Finish Oiled
- Material Steel
- Features Standard Length
- Standards Exceeds ANSI and DIN Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SA-122-1PK
- Zoro # G4015457
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 1 57/64 in |
Drive Size | 3/8 in |
Size | 3/8 in |
Socket Depth | Standard |
Details
Finish | Oiled |
Material | Steel |
Features | Standard Length |
Standards | Exceeds ANSI and DIN Requirements |
Impact Rated | Yes |
Socket Type | Impact |
Output Type | 6 pt |
Number of Points | 6 |
Drive Type | Square |
Item | Impact Flex Socket |
SAE or Metric | SAE |
Description
If you are looking for a standard length impact flex socket, the Apex SA-122-1PK Adjustable Wrench is the tool for you. Made of oiled steel, this wrench has an overall length of 1 57/64 in. and a 3/8" drive size. It also features a 6 pt impact output and is designed to be used with an impact driver. With a standard socket depth, it can be used on a variety of fasteners. The Apex SA-122-1PK Impact Flex Socket is perfect for working with hexagonal head bolts and screws on automotive or industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 3pc. Plug Cutter Set (1/4", 1/2", 3/8") (5340)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1120601)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421017)
- APEX TOOL GROUP Adj. Wrench, 1/2in.Drive Sz, Steel, Oiled (SA-322-1PK)
- APEX TOOL GROUP Adj. Wrench, 3/4in.Sz, 11/16in. Socket D (SA-306-1PK)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- APEX TOOL GROUP 5Pc Sae Gearwrench (93005)
- APEX TOOL GROUP WRENCH 24IN ADJ CHROME (AC224VS)
- APEX TOOL GROUP ADJUSTABLE WNCH CG 12 in.CD (AC212CVS)
- PROTO Adjustable Wrench (J704SLA)
- Apex Tool Group Wrenches