Shop All Adjustable Wrenches
Apex Tool Group
Adj. Wrench, 3/4 in.Sz, 5/8 in. Socket D
Mfr # SA-404-1PK
Zoro # G4015387
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Overall Length 2 57/64 in
- Finish Oiled
- Material Steel
- Features Standard Length
- Standards Exceeds ANSI and DIN Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SA-404-1PK
- Zoro # G4015387
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 2 57/64 in |
Drive Size | 1/2 in |
Size | 3/4 in |
Socket Depth | Standard |
Details
Finish | Oiled |
Material | Steel |
Features | Standard Length |
Standards | Exceeds ANSI and DIN Requirements |
Number of Points | 6 |
Item | Impact Flex Socket |
Output Type | 6 pt |
Socket Type | Impact |
Impact Rated | Yes |
SAE or Metric | SAE |
Drive Type | Square |
Description
Impact Flex Socket, Drive Type Square, Drive Size 1/2 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-13 (6544)
- INGERSOLL-RAND Air Impact Wrench, 94.2 dBA, 1/2 in Drive (2236QTIMAX)
- BON TOOL Bon 15-405 Grid Punch Pliers 1/8" Hole (15-405)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 12" Flat Chisel (48-62-2020)
- APEX TOOL GROUP ADJUSTABLE WNCH CG 12 in.CD (AC212CVS)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- APEX TOOL GROUP 5Pc Sae Gearwrench (93005)
- APEX TOOL GROUP Adj. Wrench, 3/4in.Sz, 11/16in. Socket D (SA-306-1PK)
- APEX TOOL GROUP FLEX ADJUSTABLE WRNCH 8 in. (ACFR8VS)
- APEX TOOL GROUP Adj. Wrench, 1/2in.Drive Sz, Steel, Oiled (SA-322-1PK)
- CHANNELLOCK WRENCH ADJ 12" CODE BLUE GRIP (CL812WCB)
- Apex Tool Group Wrenches