Shop All Adjustable Wrenches
Apex Tool Group
Adj. Wrench, 1/2in.Sz, 15/32in. Socket D
Mfr # SA-218-1PK
Zoro # G4015420
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Overall Length 2 19/64 in
- Finish Oiled
- Material Steel
- Features Standard Length
- Standards Exceeds ANSI and DIN Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SA-218-1PK
- Zoro # G4015420
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 2 19/64 in |
Size | 1/2 in |
Drive Size | 1/2 in |
Socket Depth | Standard |
Details
Finish | Oiled |
Material | Steel |
Features | Standard Length |
Standards | Exceeds ANSI and DIN Requirements |
SAE or Metric | SAE |
Output Type | 6 pt |
Drive Type | Square |
Number of Points | 6 |
Impact Rated | Yes |
Socket Type | Impact |
Item | Impact Flex Socket |
Description
This Apex SA-218-1PK 1/2in.Sz, 15/32in. Socket D is the perfect tool for your job. It has a standard length and can handle torque of up to 250 ft lbs. The oiled steel construction of this wrench ensures that it is rust resistant and durable. With a six point design, this impact flex socket provides better contact with fasteners and other tools than 12 point designs do. It features an adjustable height collar that allows you to easily select the proper height for optimal performance on different applications, as well as an offset jaw design which offers increased access in tight spaces. If you are looking for a high quality tool at an affordable price, then this Apex SA-218-1PK 1/2in.Sz., 15/32in Socket D will suit your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS Floor Grinding Full Size Long Vinyl Heavy Duty Apron (TPSDUSTAPRON)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2-9/16 HEX AXLE NUT SOCKET (KH1204)
- DRILL AMERICA #48 Solid Carbide Drill Bit (DMOD48)
- IRWIN PLIERS LONGNOSE 8""IRWIN (2078218)
- APEX TOOL GROUP WRENCH 24IN ADJ CHROME (AC224VS)
- APEX TOOL GROUP Adj. Wrench, 1/2in.Drive Sz, Steel, Oiled (SA-322-1PK)
- APEX TOOL GROUP FLEX ADJUSTABLE WRNCH 8 in. (ACFR8VS)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- APEX TOOL GROUP ADJUSTABLE WNCH CG 12 in.CD (AC212CVS)
- APEX TOOL GROUP Adj. Wrench, 3/4in.Sz, 11/16in. Socket D (SA-306-1PK)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-1/8 (9AB18)
- Apex Tool Group Adjustable Wrenches