Shop All Adjustable Wrenches
Apex Tool Group
Adj. Wrench, 1-1/4 in. Sz., Steel, Oiled
Mfr # SA-510-1PK
Zoro # G4015350
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Overall Length 3 13/32 in
- Finish Oiled
- Material Steel
- Features Standard Length
- Standards Exceeds ANSI and DIN Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SA-510-1PK
- Zoro # G4015350
- UPC # 00697099639800
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 3 13/32 in |
Socket Depth | Standard |
Drive Size | 1/2 in |
Size | 1-1/4 in |
Details
Finish | Oiled |
Material | Steel |
Features | Standard Length |
Standards | Exceeds ANSI and DIN Requirements |
SAE or Metric | SAE |
Socket Type | Impact |
Item | Impact Flex Socket |
Output Type | 6 pt |
Number of Points | 6 |
Impact Rated | Yes |
Drive Type | Square |
Description
The Apex SA-510-1PK Adjustable Wrench is the perfect tool for your next project. It features a standard length, which allows you to access hard-to-reach areas. Made of oiled steel, this adjustable wrench has an overall length of 3 13/32 in. and a 1 1/4" drive size. This impact flex socket comes with a 6 pt output type and is designed for use with impact wrenches and air ratchets. The Apex SA-510 Adjustable Wrench is the durable product that will serve you well throughout your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H5TR)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 20 in.-lb. (TRX-7/16-20)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- APEX TOOL GROUP Adj. Wrench, 1/2in.Drive Sz, Steel, Oiled (SA-322-1PK)
- APEX TOOL GROUP FLEX ADJUSTABLE WRNCH 8 in. (ACFR8VS)
- APEX TOOL GROUP ADJUSTABLE WNCH CG 12 in.CD (AC212CVS)
- APEX TOOL GROUP 15 Chain Wrench (CW15)
- APEX TOOL GROUP Adj. Wrench, 3/4in.Sz, 11/16in. Socket D (SA-306-1PK)
- APEX TOOL GROUP WRENCH 24IN ADJ CHROME (AC224VS)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 6 in. L 1 pc (ATWJ26VS)
- Apex Tool Group Adjustable Wrenches