Shop All Bit Sockets
Apex Tool Group
ADAPT 18MM MALE HEX DR 3/8 SQ 27.2MM OAL
Mfr # A-3-18MM
Zoro # G401049964
Sold in multiples of 12 for $508.68
$508.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # A-3-18MM
- Zoro # G401049964
- UPC # 697099000822
- Country of Origin United States
- Category Bit Sockets
Details
Item | Bit 1/4 Hex Ins 1F-2R Slot 1" 25Mm Oal |
Description
Bit 1/4 Hex Ins 1F-2R Slot 1 In. 25Mm Oal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- INTRADIN HK., LTD MM Air Chisel Spring (1204S331)
- DEFELSKO PosiTector Coating Thickness Gauge, Std. (POSITECTOR 6000 FTS1)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Delicate 2" (AHSQD-29-XNGL)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/16 in Tip, 1 3/8 in L (SZ-12-A)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/8 in Tip, 1 3/8 in L (SZ-16-A)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr 2Mm Hex 1-15/16"49Mm (AM-2MM)
- APEX TOOL GROUP Mag Bit Hld 1/4Hexdr 1/4 Hex 2-61/64 Oal (M-490)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/2 in L (SZ-25)
- APEX TOOL GROUP Socket, T-50 Torx Bit 3/8Dr (834-TX-50)
- OTC Torx Bit Socket T27, 1/4" (OTC6105)
- Apex Tool Group Bit Sockets