Shop All Ratcheting Wrenches
Apex Tool Group
9/16 Ratcheting Open End Wrench
Mfr # 85578
Zoro # G4626493
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 7-1/204 in
- SAE or Metric SAE
- Wrench Style Ratcheting Open End
- Ratcheting Configuration Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 85578
- Zoro # G4626493
- UPC # 99575855788
- Country of Origin Unknown
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7-1/204 in |
Head Size | 9/16 in |
End A Width | 1.152 in |
End B Width | 1.020 in |
Details
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Ratcheting Open End |
Ratcheting Configuration | Standard |
Offset | 15 Degrees (End A); 0 Degrees (End B) |
Wrench Product Grouping | Wrenches |
End B Thickness | 0.354 in |
End A Thickness | 0.307 in |
Description
9/16 Ratcheting Open End Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 12mm (80433)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- COILHOSE PNEUMATICS Typhoon Siphon Tip (TSN16-PB)
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm (54PP29)
- APEX TOOL GROUP 7/16 Ratcheting Open End Wrench (85574)
- APEX TOOL GROUP 3/4 Ratcheting Open End Wrench (85584)
- APEX TOOL GROUP WRENCH OPEN END RATCH 13 MM 12 PT (GWR85513)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- APEX TOOL GROUP Wrench Comb Ratch Flex 7/16 12 Pt (GWR86744)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- PRECISION INSTRUMENTS Ratcheting Breaker Bar Handle (PREXT36H)
- Apex Tool Group Wrenches