Shop All Nut Setters and Bit Holders
Apex Tool Group
9/16 3/8 Drive 6Point Deep Imp
Mfr # 3218
Zoro # G0761166
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Shank Size 7/8"
- Overall Length 2"
- Material High Carbon Alloy Steel
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 3218
- Zoro # G0761166
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 7/8" |
Overall Length | 2" |
Point Size | 9/16" |
Details
Material | High Carbon Alloy Steel |
Bit Style | Hex |
Measurement Type | SAE |
Drive Type | square |
Number of Pieces | 1 |
Standards | ASME B107.112 |
Item | 9/16 3/8 Drive 6Point Deep Imp |
SAE or Metric | SAE |
Description
9/16 3/8 Drive 6Point Deep Imp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35491)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- ZORO SELECT 3/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103750B)
- SLICE Utility Blade, General Purpose, PK4 (10408)
- APEX TOOL GROUP 1/4In Hex Drive Nutsetter 1/4In-2In-7 (M6N-0808-2)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 1 Ph (491-CCX)
- APEX TOOL GROUP Covered Magnetic Bit Holder, 1/4"Hex (CAUGBQ2D)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 1" (UG-825)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 3" (UG-M-490)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel (MDA-10)
- VEGA Nutsetter, 5/16 Non-Mag Nutsetter W/ C-R (145NN516C)
- Apex Tool Group Screwdrivers and Nutdrivers