Shop All Hex Key Sets
Apex Tool Group
9 Piece Metric Hex Key Set, 56600G
Mfr # 56600G
Zoro # G5946553
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 9
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 56600G
- Zoro # G5946553
- UPC # 82171566004
- Country of Origin Unknown
- Category Hex Key Sets
Details
Measurement Type | Metric |
Item | Ball End Hex Key Set |
Number of Pieces | 9 |
End Shape | Hex |
Description
9 Pc Metric Mag Ball End Hex Key Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 4-36 Ns (96100)
- DRILL AMERICA m14x.5 HSS Metric Hand Tap (DWTSMT14X.5)
- PROTO 1 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5744)
- APEX TOOL GROUP HEX KEY 5/8 LONG ARM BALL END* (ALN59332)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- KLEIN TOOLS 8 Piece SAE Fold-Up Hex Key Set, 70581 (70581)
- GEARWRENCH 10PC SAE T HANDLE BALL END HEX KEY SET (KDT83523)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 74937 (74937)
- BETA 96BPINOX/B6-SET OF 6 HEX. WR. IN WALLET (000961455)
- Apex Tool Group Hex Keys & Hex Key Sets