Shop All Sockets
This Product is Discontinued
Apex Tool Group
8Mm Ball Hex Skt 3/8Dr (Discontinued)
Mfr # 82504
Zoro # G4653206
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Overall Length 1.85 in
- Bit Length 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 82504
- Zoro # G4653206
- UPC # 99575825040
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1.85 in |
Bit Length | 1.181 in |
Fastener Size | 8 mm |
Nose Diameter | 0.59 in |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Drive Type | Ball Hex |
Drive End | 0.688 in |
Description
8Mm Ball Hex Skt 3/8Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.