Shop All Ratcheting Wrenches
Apex Tool Group
7/16 Ratcheting Open End Wrench
Mfr # 85574
Zoro # G4630702
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 6-1/208 in
- SAE or Metric SAE
- Wrench Style Ratcheting Open End
- Offset 15 Degrees (End A); 0 Degrees (End B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 85574
- Zoro # G4630702
- UPC # 99575855740
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-1/208 in |
Head Size | 7/16 in |
End A Width | 0.905 in |
End B Width | 0.811 in |
Details
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Ratcheting Open End |
Offset | 15 Degrees (End A); 0 Degrees (End B) |
Wrench Product Grouping | Wrenches |
Ratcheting Configuration | Standard |
End A Thickness | 0.240 in |
End B Thickness | 0.303 in |
Description
7/16 Ratcheting Open End Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3/4-10 NC GH3 4FL TPR 1001TN TIN TAP (C83496)
- MOUNTAIN Dead Blow Hammer Set, 4Pc (4044)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-10' 0)
- APEX TOOL GROUP 3/4 Ratcheting Open End Wrench (85584)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- APEX TOOL GROUP 10Mm Ratcheting Open End Wrench (85510)
- APEX TOOL GROUP Wrench Comb Ratch Flex 7/16 12 Pt (GWR86744)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- APEX TOOL GROUP 26PC RATCHETING SCREWDRIVER SET (GWR8926D)
- PROTO Ratcheting Wrench, Head Size 7/8 in x #28 (JSCV28)
- Apex Tool Group Ratcheting Wrenches