Shop All Combination Wrenches
Apex Tool Group
7/16 Full Polish Comb Wrench 6 Pt
Mfr # 81772
Zoro # G4618994
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Wrench Product Grouping Wrenches
- Overall Length 7.291 in
- Head Thickness End A: 0.236 in; End B: 0.295 in
- Head Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 81772
- Zoro # G4618994
- UPC # 99575817724
- Country of Origin Unknown
- Category Combination Wrenches
Dimensions
Overall Length | 7.291 in |
Head Size | 7/16 in |
End A Width | 0.894 in |
End B Width | 0.685 in |
Details
Number of Points | 6 |
Wrench Product Grouping | Wrenches |
Head Thickness | End A: 0.236 in; End B: 0.295 in |
Ratcheting Configuration | Non-Ratcheting |
End A Drive Type | Open End |
End B Drive Type | 6 Point |
Ratcheting | No |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
7/16 Full Polish Comb Wrench 6 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Plug Tap (DWT60748)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- E-Z LOK 1/2-13 Hex Drive Installation Tool for Threaded Inserts (500-7)
- SATA Grip Handle 3/8in Drive 72T Ratchet (ST12971G)
- APEX TOOL GROUP 25Mm Full Polish Comb Wrench 12 Pt (81751)
- APEX TOOL GROUP 15Mm Full Polish Comb Wrench 6 Pt (81763)
- APEX TOOL GROUP 5/16 Full Polish Comb Wrench 6 Pt (81769)
- APEX TOOL GROUP 1-5/16 Full Polish Comb Wrench 12 Pt (81749)
- APEX TOOL GROUP 11Mm Full Polish Comb Wrench 6 Pt (81759)
- APEX TOOL GROUP 7Mm Full Polish Comb Wrench 6 Pt (81755)
- CRAFTSMAN Wrenches, 5/16" 72 Tooth 12 Point SAE Ra (CMMT42560)
- Apex Tool Group Combination Wrenches