Shop All Screwdriver Bits
Apex Tool Group
6In Long Hex Power Bit
Mfr # AM-05-6
Zoro # G0664785
original price:
$45.56
12% off
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Socket Head
- Shank Style Hex Power Drive
- Overall Bit Length 6 in
- Point Size 5/32"
- Finish Proprietary Steel and Heat Treat Process
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # AM-05-6
- Zoro # G0664785
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 6 in |
Point Size | 5/32" |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Socket Head |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Finish | Proprietary Steel and Heat Treat Process |
Item | 6In Long Hex Power Bit |
SAE or Metric | SAE |
For Use With | Quick-Release (QR Series) Chucks |
Description
6In Long Hex Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , M6-1.00 , Plug , 4 Flutes, Metric Coarse (1971000)
- IRWIN BIT DRILL 13/16""SPEEDBOR (88813)
- DEWALT 5/16" Brad Pt Bit (DW1708)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1230)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-MX-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-C-PZDX-5PK)
- Apex Tool Group Screwdriver Bits