Shop All Screwdriver Bits
Apex Tool Group
5Mm Slot, 2F-3R
Mfr # 324-00X
Zoro # G3621311
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Fastening Tool Tip Size 2F-3R
- Shank Style Hex Power Drive
- Overall Bit Length 5mm
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 324-00X
- Zoro # G3621311
- UPC # 697099636779
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2F-3R |
Overall Bit Length | 5mm |
Shank Size | 1/4" |
Point Size | 0.134" |
Overall Length | 4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | 5Mm Slot, 2F-3R |
For Use With | Quick-Release (QR Series) Chucks |
Finish | Proprietary Steel and Heat Treat Process |
SAE or Metric | SAE |
Impact Rated | No |
Description
5Mm Slot, 2F-3R, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 11-1/4" (CRW10)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (87933CLB144420)
- BON TOOL Bon 14-163 Easy Spred Mortar Additive (14-163)
- MARTIN SPROCKET & GEAR Gear Miter, HMK1025B (HMK1025B)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #3, PK5 (403X-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 6mm, 7/8" (SZ-7-6MM)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- EAZYPOWER Slotted Power Bit, 6-8, 3-1/2" (80057)
- Apex Tool Group Screwdrivers and Nutdrivers