Shop All Screwdriver Bits
Apex Tool Group
5/8 Hex Insert Bit Sz-Tx-70-A-3
Mfr # SZ-TX-70-A-3
Zoro # G3221550
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # SZ-TX-70-A-3
- Zoro # G3221550
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Item | 5/8 Hex Insert Bit Sz-Tx-70-A-3 |
SAE or Metric | SAE, Metric |
Description
5/8 Hex Insert Bit Sz-Tx-70-A-3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- IRWIN 10 in Curved Jaw Locking Plier (0502L3)
- BORA PORTAMATE 24" WTX Clamp Edge Saw Guide (545024)
- PROTO 1/2 in Drive Flex Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J74287P)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-8-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-20X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-PZDX-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 3 Ph (493-AX)
- APEX TOOL GROUP Bit Phillips No 3 X 5/16 Hex No 4, PK25 (480-3I)
- KO-KEN Bit TORX T15 150mm 1/4 Hex Drive (121T.150-T15)
- Apex Tool Group Screwdrivers and Nutdrivers