Shop All Bit Sockets
Apex Tool Group
5/16" Hex Socket Bit
Mfr # 315-7X
Zoro # G3544740
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- Number of Points 6
- Overall Length 1-5/16"
- Category Type Socket Bits
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 315-7X
- Zoro # G3544740
- Country of Origin United States
- Category Bit Sockets
Dimensions
Overall Length | 1-5/16" |
Size | 5/16" |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Item | Socket Bit 5 /16 Hex 5/16 |
Category Type | Socket Bits |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket Bit 5 /16 Hex 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- STANLEY 3 3/4 in. Round Point Safety Blade, 100-Piece (11-988)
- APEX TOOL GROUP SKT 1/4" DR TORX T8 BIT (GWR89007)
- APEX TOOL GROUP Sckt 1/4 Sq Dr 11/32 Hex 1-3/4 Oal Mb (MB-1211)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR T-45 TX 1-15/16" 49MM (49-TX-45)
- APEX TOOL GROUP SKT 3/8" DR TORX LONG BIT T40 (GWR82517)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 1/2 in L (SZ-25)
- APEX TOOL GROUP Bit 1/4 Hex Ins 1/4" Hex 1-5/16" 33Mm (185-6X)
- GEARWRENCH 3/8" Drive Ball End Hex Bit SAE Socket 5/16" (80544)
- Apex Tool Group Bit Sockets