Shop All Combination Wrenches
Apex Tool Group
5/16 Full Polish Comb Wrench 6 Pt
Mfr # 81769
Zoro # G4618608
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Head Size 5/16 in
- Ratcheting Configuration Non-Ratcheting
- Number of Points 6
- Overall Length 5.445 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 81769
- Zoro # G4618608
- UPC # 99575817694
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 5/16 in |
Overall Length | 5.445 in |
End B Width | 0.484 in |
End A Width | 0.567 in |
Details
Wrench Product Grouping | Wrenches |
Ratcheting Configuration | Non-Ratcheting |
Number of Points | 6 |
Head Thickness | End A: 0.169 in; End B: 0.209 in |
End B Drive Type | 6 Point |
End A Drive Type | Open End |
Ratcheting | No |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
5/16 Full Polish Comb Wrench 6 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-14)
- MITUTOYO Contact Point 1/2 In. (101185)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 19/64 (C72019)
- DRILL AMERICA m24x2 Carbon Steel Hex Die (DWTMHX24X2)
- APEX TOOL GROUP 3/8 Full Polish Comb Wrench 6 Pt (81771)
- APEX TOOL GROUP 7Mm Full Polish Comb Wrench 6 Pt (81755)
- APEX TOOL GROUP 1-5/16 Full Polish Comb Wrench 12 Pt (81749)
- APEX TOOL GROUP 25Mm Full Polish Comb Wrench 12 Pt (81751)
- APEX TOOL GROUP COMBO WRENCH SE 14 PCS SAE (CCWS4-05)
- APEX TOOL GROUP 10Mm Full Polish Comb Wrench 6 Pt (81758)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 27mm (1227MSC)
- Apex Tool Group Wrenches