Shop All Socket Extensions
Apex Tool Group
4 Inch Extension
Mfr # EX-250-B-4
Zoro # G3198301
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Industrial Fastening Application, High-Use Frequency
- Number of Points 4, 6
- Output Drive Type Hex, Square
- Output Drive Size 1/4" M x 1/4" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-250-B-4
- Zoro # G3198301
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" M x 1/4" M |
Details
SAE or Metric | SAE |
Item | Power Drive Adapter |
For Use With | Industrial Fastening Application, High-Use Frequency |
Number of Points | 4, 6 |
Output Drive Type | Hex, Square |
Description
4 Inch Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- CAPRI TOOLS 1/2 in Drive 7/8 in Universal Impact Socket (5-5357)
- APEX TOOL GROUP Socket Set 1/4", 3/8" Dr, 8 Pieces (84782)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- APEX TOOL GROUP Extension 1/2" Dr, 3 in L, 1 Pieces, Oiled (EX-508-3)
- APEX TOOL GROUP Extension 3/8" Dr, 4 in L, 1 Pieces, Oiled (EX-376-4)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- KO-KEN Wobble-Fix Extension Bar 75mm 1/2 Sq. Drive (4763-75)
- Apex Tool Group Socket Extensions