Shop All Bit Sockets
Apex Tool Group
3mm-3 Socket Head Bit
Mfr # AM-3MM-3
Zoro # G0588360
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Socket Type Socket Head Bit
- Overall Length 3"
- Size 3mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # AM-3MM-3
- Zoro # G0588360
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 3" |
Size | 3mm |
Details
Socket Type | Socket Head Bit |
Item | Am-3Mm-3 Socket Head Bit |
SAE or Metric | Metric |
Drive Type | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Am-3Mm-3 Socket Head Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12006875)
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- ALLIED INTERNATIONAL Aviation Tin Snip, Right Cut (31652)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 24 TPI (S024HE)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16" 49Mm (492X)
- APEX TOOL GROUP Socket, T-50 Torx Bit 3/8Dr (834-TX-50)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 1/4 in L (SZ-13)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/16 in Tip, 1 3/8 in L (SZ-12-A)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/2 in L (SZ-24)
- APEX TOOL GROUP BIT 5/16HEX INS 16F-18R SLOT 1-3/4" 44MM (485-7X)
- KO-KEN Bit Socket T35 50mm 3/8 Sq. Drive (3025.50-T35)
- Apex Tool Group Bit Sockets