Shop All Torque Sticks
Apex Tool Group
3/8Dr Torx Bit Skt T27
Mfr # 80537
Zoro # G5059985
product price: $6.05
/ea
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Drive Size (In.) 3/8 in
- Length 1.85 in
- Bit Length 0.984 in
- Nose Diameter 0.59 in
- Drive End Dimension 0.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 80537
- Zoro # G5059985
- UPC # 99575805370
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 3/8 in |
Length | 1.85 in |
Bit Length | 0.984 in |
Nose Diameter | 0.59 in |
Drive End Dimension | 0.688 in |
Exposed Bit Length | 0.788 in |
Length Format | Standard |
Fastener Size | T27 |
Details
Drive Type | Torx |
Description
3/8Dr Torx Bit Skt T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Vinyl Butt Connector 8Ga 10Qty (056054-10)
- BOSCH Air Filter, 5286Ws (5286WS)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9421-MPG)
- VELVAC Leveling Valve, Dump Valve (034126)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40308)
- STEELMAN Torque Stick Wall Chart, 28 x 27 In (50061-WMC)
- K-TOOL INTERNATIONAL Spindle Nut Socket, 1/2" Dr. 30mm (KTI-28230)
- KEN-TOOL Torque Socket 21mm, 150Ft/Lb -, Bb (30204)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60164)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, Green, 1/2", 150ft-lb (40170)
- LOCK TECHNOLOGY Torque Socket Laminated, Wall Chart (1500LWC)
- Apex Tool Group Service & Shop Tools