Shop All Torque Sticks
Apex Tool Group
3/8Dr Torx Bit Skt T20
Mfr # 80535
Zoro # G5059836
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Drive Size (In.) 3/8 in
- Length 1.85 in
- Nose Diameter 0.59 in
- Drive End Dimension 0.688 in
- Bit Length 0.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 80535
- Zoro # G5059836
- UPC # 99575805356
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 3/8 in |
Length | 1.85 in |
Nose Diameter | 0.59 in |
Drive End Dimension | 0.688 in |
Bit Length | 0.984 in |
Fastener Size | T20 |
Length Format | Standard |
Exposed Bit Length | 0.788 in |
Details
Drive Type | Torx |
Description
3/8Dr Torx Bit Skt T20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, White, 3"x5 yd. (3430)
- SNOWPLOW AFTERMARKET MANUFACTURING TRIP SPRING (W), REPLACES WEST 23039 (1302205)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, L68149 (L68149)
- X-TRA SEAL Tire Repair Patches, 2-1/8 in. Dia., PK30 (11-488)
- KEN-TOOL Torque Limiting Socket Set, 12 pcs. (30190)
- K TOOL INTL Torque Set 1/2 Dr 6 Pc (UNKNOWN)
- BETA Impact Adaptor, 3/8"-1/2" Drive (007100810)
- KEN-TOOL Thick/Thin Flip Socket Set, 6 pcs. (30112)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets, 1/2", 55 ft-lb (40055)
- BETA Quick Release Adaptor, 1/2" (001230319)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40222)
- Apex Tool Group Torque Sticks