Shop All Sockets
Apex Tool Group
3/8" Square Drive, 8mm Metric Socket, 6 Points
Mfr # 8MM23
Zoro # G3200219
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Long Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 8MM23
- Zoro # G3200219
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 50.8mm |
Size | 8mm |
Details
Socket Type | Long Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Tether Capable | Tether Capable |
Item | 3/8 Sq Dr Socket 8Mm |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3/8 Sq Dr Socket 8Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR4)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 8 In L (10Z740)
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- DRILL AMERICA 3/8" C6 Left Hand Carbide Tipped Toolbit (DEWBL-6C6)
- APEX TOOL GROUP Breaker Bar 1/4 Dr 5-1/2 Long (81013)
- APEX TOOL GROUP 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (UG-M-7MM11)
- APEX TOOL GROUP 3/8" Square Drive, 5/16" SAE Socket, 6 Points (3110)
- APEX TOOL GROUP SKT 32MM AXLE NUT (GWR3270D)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv10 FML Torx Oal 1.25 S (TX-3410)
- APEX TOOL GROUP 1/2" Drive, 5/16 in Hex SAE Socket, 6 Points (5510PT)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (40319)
- Apex Tool Group Sockets