Shop All Sockets
Apex Tool Group
3/8" Square Drive, 5/16" SAE Socket, 6 Points
Mfr # 3110
Zoro # G3200228
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Standard Length Magnetic
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 3110
- Zoro # G3200228
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" Square |
Overall Length | 1-1/4" |
Size | 5/16" |
Details
Socket Type | Standard Length Magnetic |
SAE or Metric | SAE |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | 3/8 Squre Drive Socket, 6 Pt |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3/8 Squre Drive Socket, 6 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Square, SNMG 432 UD52 (SNMG 432-ZP1 UD52)
- JONES STEPHENS 7in. Strap Wrench (J40307)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (MB-10MM21)
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- APEX TOOL GROUP 3/4 in Drive, 7/8" SAE Socket (RP-728)
- APEX TOOL GROUP SKT 32MM AXLE NUT (GWR3270D)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- APEX TOOL GROUP 1/2 in Drive, 5/8" SAE Socket, 6 Points (SC-520)
- URREA 1/2" drive 12-point short socket 29MM (5429M)
- Apex Tool Group Sockets