Shop All Impact Sockets
Apex Tool Group
3/8 in Drive Socket Standard Socket, Oiled
Mfr # 3416-1PK
Zoro # G4015536
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 3416-1PK
- Zoro # G4015536
- UPC # 00697099639275
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/4 in |
Size | 1/2 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Features | Thin Wall |
Category Type | Impact Socket |
Socket Type | Thin Wall Standard Length |
Impact Rated | Yes |
Finish | Oiled |
Drive Type | Square |
Standards | Exceeds ANSI and DIN Requirements |
Output Type | 6 pt |
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Floor (13W877)
- YMW TAPS Thread Roll Tap, H4 10-32 (B) (388458)
- HOUGEN 3/4 in. X 1 in. 12,000-Series Annular Cutter (12124)
- DRILL AMERICA 1/2" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/2)
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- APEX TOOL GROUP 3/8 Drive Impact Hex Socket 5Mm (84390)
- APEX TOOL GROUP 1/4 Drive Deep Impact Socket 10Mm (84145)
- APEX TOOL GROUP 1/2 Drive Impact Hex Socket 14Mm (84631)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- APEX TOOL GROUP Apex Tool 243854 0.5 in. Drive 32 mm 6 Point Deep Impact Socket (243854)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 16mm (84466)
- Apex Tool Group Impact Sockets