Shop All Impact Sockets
Apex Tool Group
3/8 in Drive Socket Extra Deep Socket, Oiled
Mfr # 3516-1PK
Zoro # G4015676
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 3516-1PK
- Zoro # G4015676
- UPC # 00697099631866
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 in |
Size | 1/2 in |
Socket Depth | Extra Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Finish | Oiled |
Drive Type | Square |
Standards | Exceeds ANSI and DIN Requirements |
Socket Type | Thin Wall Long Length |
Features | Thin Wall |
Output Type | 6 pt |
Impact Rated | Yes |
Category Type | Impact Socket |
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Steel, Oiled, Impact Rated Yes, Socket Depth Extra Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Counter (MK6012)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3212)
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- URREA 3/8" Drive Metric, 10 pcs (5200JM)
- APEX TOOL GROUP 3/8" Square Drive 13Mm Impact Tube Socket 3/8Dr-567Lb 6 (13MM23)
- APEX TOOL GROUP 3/8 in Drive Socket with U-Guard Standard Socket, Urethane Covered (UG-13MM23)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- APEX TOOL GROUP 1/2 in Drive Impact Socket Deep Socket, Oiled (3512-1PK)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5420-1PK)
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- Apex Tool Group Sockets & Ratchets