Shop All Sockets
Apex Tool Group
3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket
Mfr # MF-37
Zoro # G6083996
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Adaptor
- SAE or Metric SAE
- Overall Length 2 1/8 in
- Material High Carbon Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # MF-37
- Zoro # G6083996
- UPC # 00697099074601
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 3/8" Female x 3/8" Female |
Output Drive Size | 3/8 in |
Details
Socket Type | Adaptor |
SAE or Metric | SAE |
Material | High Carbon Alloy Steel |
Finish | Oiled |
Item | Universal Adapter |
Standards | ANSI |
Features | Flex |
Number of Pieces | 1 |
Drive Type | Male Square |
Description
If you are working on a project that requires 3/8" drive, this Apex MF-37 Universal Adapter is the tool to have. It has a female square drive and it will fit most sockets and adapters. With a flex head, this socket wrench can be used in tight spaces. The adapter's size is 3/8" Female x 3/8" Female, making it compatible with most sockets and adapters. The high carbon alloy steel ensures that the adapter has excellent durability. It has an overall length of 2 1/8 in., a 3/8 in. drive size, and a male square drive type. If you are looking for an efficient tool to help you complete your project, this Apex MF-37 Universal Adapter is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (0715753169)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 6"L (60-277)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- APEX TOOL GROUP 1/2 in Drive, 5/8" SAE Socket, 6 Points (SC-520)
- APEX TOOL GROUP 1/2" Drive, 7/16" SAE Socket (EX-501-5)
- APEX TOOL GROUP 1/2" Drive, 5/16 in Hex SAE Socket, 6 Points (5510PT)
- APEX TOOL GROUP 3/8" Square Drive, 13mm Metric Socket, 6 Points (M-13MM13)
- APEX TOOL GROUP 12 Pt Long Pattern Combi Wre 1 7/16 (81817)
- APEX TOOL GROUP 3/8 Dr. 21Mm Deep 6 Pt. Socket (80407)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42925)
- Apex Tool Group Sockets