Shop All Sockets
Apex Tool Group
3/8" Drive, Socket Set, Metric Socket
Mfr # 84925N
Zoro # G4645095
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apex Tool Group
- MFR # 84925N
- Zoro # G4645095
- UPC # 99575084928
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Black Oxide |
SAE or Metric | Metric |
Number of Pieces | 29 |
Includes | (29) Standard and Deep 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm; Universal Joint |
Material | Chrome Molybdenum Alloy Steel |
Item | Socket Set |
Description
29 Pc. 3/8 Dr Mm Master
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (5Xd) (DH452101)
- CAPRI TOOLS 38 Drive Shallow Chrome Socket Set, 6Point, 8 to 22 mm, 15Pcs (CP12320-15MS)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4503)
- WIHA Adjustable Wrench 8-in. (76201)
- APEX TOOL GROUP Breaker Bar 1/4 Dr 5-1/2 Long (81013)
- APEX TOOL GROUP 3/8" Square Drive, 5/16" SAE Socket, 6 Points (3110)
- APEX TOOL GROUP 3/8" Drive, 7 mm Hex Metric Socket, 4 Points (MB-7MM23)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- APEX TOOL GROUP SKT 19mm 6PT SERP BELT (GWR368084)
- APEX TOOL GROUP SKT 1/4 DR 5.5mm 6PT Flex (GWR80251)
- POWERBUILT 3/8" Drive 17Mm 6Pt Deep Socket (641217)
- Apex Tool Group Sockets & Ratchets