Shop All Socket Sets
Apex Tool Group
3/8" Drive SAE, 30 pcs
Mfr # 80569
Zoro # G4645138
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Number of Pieces 30
- Measurement Type SAE
- Drive Size 3/8"
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # 80569
- Zoro # G4645138
- UPC # 99575805691
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Material | Alloy Steel |
Number of Pieces | 30 |
Measurement Type | SAE |
Finish | Full Polish Chrome |
Item | Mechanic Tool Set |
SAE or Metric | SAE |
Includes | (1) Universal Joint; (2) Extension: 3", 6"; (26) Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Description
30 Pc 3/8 Dr 6 Pt Sae Std & Deep Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- MORSE Circular Saw Blades, 14-11/64in.dia., 60T (ICAM36060CB)
- TESA BROWN & SHARPE Combination Square Set, 12 In, 4 Pc (599-438-1204-1)
- APEX TOOL GROUP 1/4" Drive SAE, 26 pcs (80313)
- APEX TOOL GROUP 3/8" Drive SAE, 30 pcs (80568)
- APEX TOOL GROUP SKT SET 3/4" DR 12 PT SAE 27 PC MECHANI (GWR80880)
- APEX TOOL GROUP Gearwrench® 39 Piece Pass-Thru„¢ SAE/Metric Socket Set With 1/4" & 3/8" Drive Tang (890040)
- APEX TOOL GROUP 1/2" Drive SAE, 15 pcs (80731)
- APEX TOOL GROUP SKT SET 239 PC TOOL SET (GWR80942)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- Apex Tool Group Socket Sets