Shop All Socket Adapters
Apex Tool Group
3/8 Drive Adaptor
Mfr # EX-370-3
Zoro # G3198277
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Hex, Square
- Number of Points 4, 6
- Output Drive Size 1/4" M x 3/8" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apex Tool Group
- MFR # EX-370-3
- Zoro # G3198277
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4" M x 3/8" M |
Details
SAE or Metric | SAE |
Item | Power Drive Adapter |
Output Drive Type | Hex, Square |
Number of Points | 4, 6 |
Description
The Apex EX-370-3 Power Drive Adapter is a convenient tool that lets you quickly and easily convert your 1/4" drive sockets to 3/8" drive. The hex and square drive adaptor allows you to use sockets from 1/4" M x 3/8" M to 3/8" M. It also has 4 and 6 point adapters, so you can use it with 12 point sockets as well. If you work with a variety of fasteners, the Apex EX-370-3 Power Drive Adapter will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4Y-20)
- KNIPEX Insulated Precision Tweezers, Blunt Tip (92 67 63)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- APEX TOOL GROUP 1/4 in Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-8)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-2)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-10)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-B-2)
- GREY PNEUMATIC 1/4" Drive Impact Set, 3 pcs (1403HA)
- Apex Tool Group Sockets & Ratchets